Learn More
Whatman™ Grade 595 Qualitative Filter Paper
Used for many routine analytical applications in different industries. Whatman™ Grade 595 Qualitative Filter Paper are a very popular standard grade of thin filter paper with medium-fast filtration speed and medium to fine particle retention.
Brand: Whatman™ 11311661
Code : A0
Additional Details : Weight : 0.19000kg
Description
These cellulose filters are used in qualitative analytical techniques to determine and identify materials. Applications include particle separation from food extracts or filtration of solids from digested environmental samples for iCP/AAs analysis.
Specifications
68 g/m2 | |
Disc | |
7 μm | |
Toutine analytical applications (e.g., particle separation from food extracts or filtration of solids from digested environmental samples for iCP/AAs analysis) | |
50,000 Pack | |
Filter Paper |
Thin | |
Cellulose | |
80 s (Herzberg) | |
595 | |
150 μm | |
6 mm |