missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Grade 600 Cellulose General Purpose Filter Paper: Discs
Used in schools and as bench protective paper. Fisherbrand™ Grade 600 Cellulose General Purpose Filter Paper is economical.
2.55 € - 88.65 €
Specifications
Material | Cellulose |
---|---|
Pore Size | 10 to 20 μm |
For Use With (Application) | Economical filter Paper used in schools and as bench protective Paper |
Grade | 600 |
Quantity | 100/Pk. |
Product Code | Brand | Format | Diameter (Metric) Disc | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Format | Diameter (Metric) Disc | Price | Quantity & Availability | ||||
11832723
|
Fisherbrand™
|
Folded Disc | 150 mm |
18.80 €
Pack of 100 |
In Stock
Log in to see stock. |
||||
11852723
|
Fisherbrand™
|
Folded Disc | 330 mm |
30.60 €
Pack of 100 |
In Stock
Log in to see stock. |
||||
11862723
|
Fisherbrand™
|
Folded Disc | 400 mm |
45.10 €
Pack of 100 |
Estimated Shipment: 16-05-2024
Log in to see stock. |
||||
11718553
|
Fisherbrand™
|
Disc | 125 mm |
4.70 €
Pack of 100 |
Estimated Shipment: 13-05-2024
Log in to see stock. |
||||
11728553
|
Fisherbrand™
|
Disc | 150 mm |
7.00 €
Pack of 100 |
Estimated Shipment: 10-06-2024
Log in to see stock. |
||||
11734166
|
Fisherbrand™
|
Disc | 185 mm |
8.80 €
Pack of 100 |
Estimated Shipment: 24-05-2024
Log in to see stock. |
||||
11728772
|
Fisherbrand™
|
Disc | 47 mm |
3.45 €
Pack of 100 |
In Stock
Log in to see stock. |
||||
11718772
|
Fisherbrand™
|
Disc | 90 mm |
4.20 €
Pack of 100 |
In Stock
Log in to see stock. |
||||
11893182
|
Fisherbrand™
|
Folded Disc | 250 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11745335
|
Fisherbrand™
|
Folded Disc | 110 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11863182
|
Fisherbrand™
|
Folded Disc | 130 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11872723
|
Fisherbrand™
|
Folded Disc | 500 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11822723
|
Fisherbrand™
|
Folded Disc | 70 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11708553
|
Fisherbrand™
|
Disc | 110 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11803192
|
Fisherbrand™
|
Disc | 100 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11853182
|
Fisherbrand™
|
Folded Disc | 100 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11873182
|
Fisherbrand™
|
Folded Disc | 190 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11735335
|
Fisherbrand™
|
Folded Disc | 200 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11823192
|
Fisherbrand™
|
Disc | 190 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11785325
|
Fisherbrand™
|
Disc | 190 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11738772
|
Fisherbrand™
|
Disc | 240 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11833192
|
Fisherbrand™
|
Disc | 250 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11704166
|
Fisherbrand™
|
Disc | 270 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11775325
|
Fisherbrand™
|
Disc | 320 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11892723
|
Fisherbrand™
|
Disc | 330 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11802733
|
Fisherbrand™
|
Disc | 400 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11748772
|
Fisherbrand™
|
Disc | 42.5 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11765335
|
Fisherbrand™
|
Folded Disc | 240 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11812733
|
Fisherbrand™
|
Disc | 500 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11795325
|
Fisherbrand™
|
Disc | 50 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11708772
|
Fisherbrand™
|
Disc | 55 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11798543
|
Fisherbrand™
|
Disc | 70 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11842723
|
Fisherbrand™
|
Folded Disc | 210 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12982670
|
Fisherbrand™
|
Disc | 180 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
Applications:- Used in hospitals, research laboratories, schools, chemical industries, pharmaceutical, cosmetic, food industries
Specifications
Cellulose | |
Economical filter Paper used in schools and as bench protective Paper | |
100/Pk. |
10 to 20 μm | |
600 | |
0.15 mm |