missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Grade 601 General Purpose Filter Papers

Product Code. 11572003 Shop All Fisherbrand Products
Change view
Click to view available options
Diameter (Metric):
42.5 mm
55 mm
70 mm
85 mm
90 mm
110 mm
125 mm
150 mm
185 mm
240 mm
Unit Size:
Pack of 100
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) unitSize
11572003 42.5 mm Pack of 100
11546873 55 mm Pack of 100
11556873 70 mm Pack of 100
11582003 85 mm Pack of 100
11566873 90 mm Pack of 100
11576873 110 mm Pack of 100
11425248 125 mm Pack of 100
11435248 150 mm Pack of 100
11445248 185 mm Pack of 100
11592003 240 mm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Product Code. 11572003
Only null left
Add to basket
Add to basket

A filter paper used in analytical works in laboratories with medium filtration velocity.

  • 73 g/m² weight
  • 0.16mm thick
  • Pore size of 5 to 13μm
  • Filtration velocity of 88 sec
  • Burst strength of 1.95kg/cm²
  • Available in a range of sizes

Specifications

Format Disc
Pore Size 5 to 13 μm
Filtration Speed 88 seconds
For Use With (Application) General works, hospitals, research laboratories, schools, chemical industries, cosmetics, food and beverage industries
Quantity 100/Pk.
Thickness (Metric) 0.16 mm
Diameter (Metric) 42.5 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.