missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Grey Narrow Neck Bottle
Click to view available options
Capacity:
125 mL
250 mL
500 mL
1000 mL
2000 mL
Description
- Completely opaque
- Excellent for all photosensitive materials
- Sloping shoulders reduce tendency for residue deposits
- No leaking
- Includes insert plug for maximum security
- Easy grip cap
Specifications
Capacity | 125 mL |
Height (Metric) | 107 mm |
Product Type | Narrow Neck Bottle |
Capacity (Metric) | 125 mL |
Color | Gray |
Diameter (Metric) Outer Neck | 18.5mm |
For Use With (Application) | Photosensitive material whether liquid or solid |
Material | Polyethylene |
Closure Color | Grey |
Graduations | 20mL |
Afficher plus |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'