missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Grid Filter Set, G1 acc. To EN 779
- Grid Filter Set, G1 acc. To EN 779
- For Herasafe KSP/Maxisafe 2020 and Herasafe KS/Safe 2020 Biological Safety Cabinets.
Specifications
Specifications
| Certifications/Compliance | EN 12469, NSF/ANSI 49 |
| Width (Metric) Interior | 0.9 m |
| Product Type | Grid Filter |
| Width (English) Exterior | 47.2 in. |
| Filter Type | G1 acc. To EN 779 |
| Width (Metric) Exterior | 1.2 m |
| Includes | 5 Pc. |
| Width (English) Interior | 35.4 in. |
| For Use With (Equipment) | Herasafe KSP/Maxisafe 2020 and Herasafe KS/Safe 2020 Biological Safety Cabinets |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?