missing translation for 'onlineSavingsMsg'
Learn More
Learn More
GVS Magna™ Nylon Membrane Filters
Plain white nylon membranes offer low extractables, high uniformity
POA
Specifications
Autoclavable | Autoclavable |
---|---|
Material | Nylon |
For Use With (Application) | Permit use for aqueous filtration without wetting and organic solvent filtrations such as HPLC |
Description
Plain white nylon membranes offer low extractables, high uniformity
- Won't crack, tear, or distort in handling or creasing
- Resist heat, sterilization, and most organic solvents
- Hydrophilic, no wetting agents; extractable level <0.0015mg/cm
- Heatable, autoclavable up to 180°C (356°F)
- Broad chemical compatibility
Not compatible with strong acids or bases
- Permit use for aqueous filtration without wetting and organic solvent filtrations such as HPLC
- For microbiological work, use 47mm/0.45μm size with grid
†Grid-style membranes.
Specifications
Autoclavable | |
Nylon | |
Permit use for aqueous filtration without wetting and organic solvent filtrations such as HPLC |