Learn More
Hamilton™ 1700 and 1000 Series Gastight™ SampleLock™ Syringes, 22s Gauge
Hamilton SampleLock syringes allow you to collect, store, transport and analyze liquid or gaseous samples without the danger of evaporative loss or environmental contamination.
186.00 € - 329.00 €
Specifications
Autoclavable | Not Autoclavable |
---|---|
Material | Borosilicate Glass (Barrel), PTFE (Tip), Stainless Steel (Plunger) |
Needle Gauge | 22s G |
Diameter (English) Outer Needle | 0.02 in. |
Diameter (English) Outer | 0.3 in. |
Product Code | Brand | Diameter (English) Inner Needle | Diameter (Metric) Inner Needle | Volume (Metric) | Max. Pressure | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) Inner Needle | Diameter (Metric) Inner Needle | Volume (Metric) | Max. Pressure | Price | Quantity & Availability | ||
10782191
|
Hamilton™
80956 |
0.005 in. | 0.15 mm | 50 μL | 1000 psi |
213.00 €
Each |
Estimated Shipment: 16-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
10401161
|
Hamilton™
81056 |
0.005 in. | 0.15 mm | 100 μL | 1000 psi |
186.00 €
Each |
Estimated Shipment: 16-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
10060162
|
Hamilton™
81256 |
0.01 in. | 0.41 mm | 500 μL | 700 psi |
329.00 €
Each |
Estimated Shipment: 16-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
10263082
|
Hamilton™
81156 |
0.005 in. | 0.15 mm | 250 μL | 1000 psi |
307.00 €
Each |
Estimated Shipment: 16-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
Description
Syringes are available in sizes ranging from 50μL to 500μL. An easy-to-use twist valve and a positive rear stop on SampleLock prevents loss of sample and plunger blowout. Optional male luer and female luer lock adapter threads on the SampleLock valve making the syringes compatible with a multitude of connectors and fittings. Typical applications are:
- Headspace application
- Environmental sample collection and storage
- Pre-pressurization of gaseous sample for GC analysis
- Injection of internal standards through the valve port into samples
- Sample spiking
Sample Lock 1700 and 1000 Series Syringe Terminations
- Sample Lock (SL) - The sample lock incorporates an On/Off syringe valve with RN needle. This termination is used for headspace, environmental sample collection and storage, pre-pressurization of gaseous samples for GC analysis, and sample spiking. Not autoclavable.
- Point Style 2 - Sharp, beveled, curved, non-coring needle point recommended for septum penetration. Available gauges: 22
Specifications
Not Autoclavable | |
22s G | |
0.3 in. | |
0.72 mm | |
2 in. | |
239°F | |
50°F | |
10°C | |
Sharp, Bevel, Curved, Non-coring |
Borosilicate Glass (Barrel), PTFE (Tip), Stainless Steel (Plunger) | |
0.02 in. | |
7.75 mm | |
To collect, store, transport and analyze liquid or gaseous samples without the danger of evaporative loss or environmental contamination | |
General Purpose Syringe | |
115°C | |
2 | |
Ea. | |
Sample Lock, Removable |