missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 1700 Series Gastight™ Syringes
Ideal for dispensing both liquids and gases
Brand: Hamilton™ CAL81217
Additional Details : Weight : 1.00000kg
Description
- Calibrated
- Cemented Needle (N) and Luer Tip Cemented Needle (LTN)
- 22s/22gauge w/point style-2
- Gas Sterilizable
- Precision-machined polymer plunger tip made of PTFE, which provides leak-free seal
- Gastight fitting enable tip to wipe interior of syringe barrel free of sample
- Reduces molecule deposition in syringe when samples have dissolved or suspended molecules
- Volume range: 50μ to 500μL
Needles are 51mm unless user specified
Specifications
Not Autoclavable | |
22 G | |
0.016 in. | |
0.028 in. | |
3.2 mm | |
0.72 mm | |
2 in. | |
700 psi | |
50°C | |
1750 | |
10°C | |
500 μL | |
Luer Tip, Cemented |
Borosilicate Glass (Barrel), PTFE (Tip), Stainless Steel (Plunger) | |
0.12 in. | |
0.41 mm | |
0.305 in. | |
7.75 mm | |
Ideal for despensing both liquids and gases | |
Gastight Syringe | |
122°F | |
50°F | |
2 | |
Ea. | |
Sharp, Bevel, Curved, Non-coring |