missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 1700 Series Gastight™ Syringes
Ideal for dispensing both liquids and gases
265.00 € - 315.01 €
Specifications
Autoclavable | Not Autoclavable |
---|---|
Material | Borosilicate Glass (Barrel), PTFE (Tip), Stainless Steel (Plunger) |
Diameter (English) Outer Needle | 0.028 in. |
Diameter (English) Outer | 0.305 in. |
Diameter (Metric) Outer | 7.75 mm |
Product Code | Brand | Volume (Metric) | Needle Gauge | Max. Pressure | Model | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Needle Gauge | Max. Pressure | Model | Price | Quantity & Availability | ||
17894212
|
Hamilton™
CAL80900 |
50 μL | 22s G | 1000 psi | 1705 |
265.00 €
Each |
Estimated Shipment: 07-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
17824352
|
Hamilton™
CAL81000 |
100 μL | 22s G | 1000 psi | 1705 |
271.00 €
Each |
Estimated Shipment: 07-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
17884252
|
Hamilton™
CAL81100 |
250 μL | 22s G | 500 psi | 1725 |
275.00 €
Each |
Estimated Shipment: 07-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
17844382
|
Hamilton™
CAL81217 |
500 μL | 22 G | 700 psi | 1750 |
271.00 €
Each |
Estimated Shipment: 07-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
15960997
|
Hamilton™
CAL81217 |
500 μL | 22 G | 700 psi | 1750 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
- Calibrated
- Cemented Needle (N) and Luer Tip Cemented Needle (LTN)
- 22s/22gauge w/point style-2
- Gas Sterilizable
- Precision-machined polymer plunger tip made of PTFE, which provides leak-free seal
- Gastight fitting enable tip to wipe interior of syringe barrel free of sample
- Reduces molecule deposition in syringe when samples have dissolved or suspended molecules
- Volume range: 50μ to 500μL
Needles are 51mm unless user specified
Specifications
Not Autoclavable | |
0.028 in. | |
7.75 mm | |
Ideal for despensing both liquids and gases | |
Gastight Syringe | |
50°C | |
2 | |
Ea. |
Borosilicate Glass (Barrel), PTFE (Tip), Stainless Steel (Plunger) | |
0.305 in. | |
0.72 mm | |
2 in. | |
122°F | |
50°F | |
10°C | |
Sharp, Bevel, Curved, Non-coring |