missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 1800 Series Gastight™ Removable-Needle Syringes
Reinforced plunger version of the 1700 series syringes is ideal for dispensing volumes from 1 μL up to 500 μL.
156.00 € - 177.00 €
Specifications
Autoclavable | Autoclavable |
---|---|
Material | Borosilicate Glass (Barrel), PTFE (Tip), Stainless Steel (Plunger) |
Diameter (English) Inner Needle | 0.005 in. |
For Use With (Application) | Dispensing volumes from 1μL up to 500μL |
Length (English) Needle | 2 in. |
Product Code | Brand | Product Type | Volume (Metric) | Needle Gauge | Max. Pressure | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Volume (Metric) | Needle Gauge | Max. Pressure | Price | Quantity & Availability | ||
10757391
|
Hamilton™
84877 |
Model 1801 | 10 μL | 26s G | 1000 psi |
156.00 €
Each |
Estimated Shipment: 10-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
10465621
|
Hamilton™
84883 |
Model 1805 | 50 μL | 22s G | 1000 psi |
158.00 €
Each |
Estimated Shipment: 10-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
10633171
|
Hamilton™
84880 |
Model 1802 | 25 μL | 22s G | 1000 psi |
158.00 €
Each |
Estimated Shipment: 10-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
10495781
|
Hamilton™
84886 |
Model 1810 | 100 μL | 22s G | 1000 psi |
167.00 €
Each |
Estimated Shipment: 10-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
10435461
|
Hamilton™
84889 |
Model 1825 | 250 μL | 22s G | 500 psi |
177.00 €
Each |
Estimated Shipment: 28-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
Description
Attached to the flange of the syringe is a blue Syringe Holder. The Syringe Holder provides a spot to hold the syringe that will not heat up the barrel causing dispense inaccuracies. Additionally it provides support to small volume plungers that are prone to bending during injection. A variety of different terminations and needle options are available.
1800 Series Syringe Terminations
- Removable Needle (RN)- The needles are removable and are a Hamilton-specific design. The design allows the needles to seat precisely at the zero graduation mark of the syringe. Users can select the needle gauge, length, and point style to optimize the syringe for custom applications. Additionally, this termination allows for a removable needle without increasing the dead volume of the syringe and is ideal when there is a risk of the needle clogging. Autoclavable when disassembled. Repeated autoclaving will shorten syringe life.
- Point Style 3 - Blunt needle point for use with HPLC injection valves and for sample pipetting. Available gauges: 22
- Point Style 4 - Standard 12° beveled needle point is recommended for life science applications. Available gauges: 22. Special point styles such as 30°, 45°, or any other angle are available upon request.
- Point Style 5 - Conical needle with side port for penetration of septa, thin-gauged vinyls and plastics without coring. Available gauges: 26-22
Specifications
Autoclavable | |
0.005 in. | |
2 in. | |
115°C | |
2 | |
Ea. | |
Removable |
Borosilicate Glass (Barrel), PTFE (Tip), Stainless Steel (Plunger) | |
Dispensing volumes from 1μL up to 500μL | |
239°F | |
50°F | |
10°C | |
Sharp, Bevel, Curved, Non-coring |