missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 900 Microliter Syringes, RN Termination
The 900 series syringe is the economical version of the 800 series syringe. This series of syringes is ideal for dispensing volumes from 0.5 µL up to 10 µL. The syringe holder is permanently attached to the syringe barrel. This reduces the initial cost of the syringe but eliminates the possibility of replacement components.
169.00 € - 182.00 €
Specifications
Autoclavable | Autoclavable |
---|---|
Material | Borosilicate Glass (Barrel), Stainless Steel (Plunger) |
Needle Gauge | 26s G |
Diameter (English) Inner Needle | 0.005 in. |
Diameter (Metric) Inner Needle | 0.13 mm |
Product Code | Brand | Autoclavable | Connection Type | Model | Min. Temperature (English) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Autoclavable | Connection Type | Model | Min. Temperature (English) | Price | Quantity & Availability | ||
10522932
|
Hamilton™
87925 |
Autoclavable | Removable | 95 | 50°F |
169.00 €
Each |
Estimated Shipment: 10-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
11580162
|
Hamilton™
80370 |
Autoclavable | Removable | 901 | 50°F |
182.00 €
Each |
Estimated Shipment: 17-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
Description
- Ideal for dispensing volumes from 0.5 µL up to 10 µL
- Syringe holder is permanently attached to the syringe barrel
Specifications
Autoclavable | |
26s G | |
0.13 mm | |
6.6 mm | |
Hand lapped plunger | |
2 in. | |
Microliter Syringe | |
239°F | |
50°F | |
10°C | |
Sharp, Bevel, Curved, Non-coring |
Borosilicate Glass (Barrel), Stainless Steel (Plunger) | |
0.005 in. | |
0.26 in. | |
Designed for dispensing liquids manually to achieve the highest level of accuracy and precision possible, recommended for septum penetration | |
2 in. | |
51 mm | |
2000 psi | |
115°C | |
2 | |
Ea. | |
Removable |