missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Large Hub Removable Needles (250μL - 10mL Syringes)

Large Hub Removable (RN) needles can be used with removable needle (RN)-style syringes that are 250μL and larger. Standard needle length is 2 in. (51mm). Custom gauges, lengths, and point styles are available.

Brand:  Hamilton™ 7780-02

Code : A0

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11527704

  • 67.00 € / Pack of 6
Estimated Shipment: 06-06-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

Large Hub Removable Needle Compatible Syringe Terminations

  • Removable Needle (RN)- The needles are removable and are a Hamilton-specific design. The design allows the needles to seat precisely at the zero graduation mark of the syringe. Users can select the needle gauge, length, and point style to optimize the syringe for custom applications. Additionally, this termination allows for a removable needle without increasing the dead volume of the syringe and is ideal when there is a risk of the needle clogging. Autoclavable when disassembled. Repeated autoclaving will shorten syringe life.
  • Needle Point Styles
    • Point Style 2 - Sharp, beveled, curved, non-coring needle point recommended for septum penetration. Available gauges: 26-22
    • Point Style 3 - Blunt needle point for use with HPLC injection valves and for sample pipetting. Available gauges: 26-22.
    • Point Style 5 - Conical needle with side port for penetration of septa, thin-gauged vinyls and plastics without coring. Available gauges: 26-22

    Six needles per pack.

    Specifications

    Specifications

    Autoclavable
    26 G
    0.018 in.
    0.46 mm
    Replacement Syringe Needle
    Blunt
    Stainless Steel (Hub)
    0.01 in.
    0.26 mm
    2 in.
    51 mm
    Removable Syringes (250μL and larger)
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers