missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Metal Hub Custom Needles (Luer Lock)

Metal hub (nickel plated brass) needles can be used with TLL syringes and LT or TLL connectors. Needles are 304 stainless steel (sst.). Custom needle lengths and point styles are available.

Brand:  Hamilton™ 7748-04

Code : A0

Additional Details : Weight : 0.80000kg

Product Code. 11502345

  • 114.00 € / Pack of 6


Call for latest local availability
01 885 5854
Add to basket

Description

Description

Metal Hub Compatible Syringe Terminations

  • PTFE Luer Lock (TLL)- This termination has a PTFE, male Luer taper with nickelplated brass locking hub for use with Kel-F needles, metal hub needles, and universal connectors. Also, the TLL is used with Hamilton diluters/dispensers, OEM applications, and manual operations. Autoclavable when disassembled, except on 25 mL and greater syringes. Repeated autoclaving will shorten syringe life
  • Needle Point Styles
    • Point Style 2 - Sharp, beveled, curved, non-coring needle point recommended for septum penetration. Available gauges: 33-10
    • Point Style 3 - Blunt needle point for use with HPLC injection valves and for sample pipetting. Available gauges: 33-10
    • Point Style 4 - Standard 12° beveled needle point is recommended for life science applications. Available gauges: 33-10. Special needle styles such as 30° or 45° are available upon request

    Six needles per pack.

    Order Info

    Needle Length – Must be specified on a per order basis. 0.375-12 in. lengths are available
    Needle Point Style – Must be specified on a per order basis

    Specifications

    Specifications

    Yes
    0.84mm
    TLL syringes and LT or TLL connectors
    18 ga.
    1.27mm
    Replacement Needle
    Videos