missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Microlab 300 Pipetting System Accessories - ClickSure Tips

Unique, environmentally friendly tips offer superior user performance

Brand:  Hamilton™ 235544

Code : NEW

Additional Details : Weight : 2.00000kg

 View more versions of this product

Product Code. 15399702

  • 175.02 € / Pack of 960


Call for latest local availability
01 885 5854
Add to basket

Description

Description

For use with Hamilton Microlab 300 Pipettor hand probe. When tips are placed onto the probe, the O-ring inside the probe compresses. This low insertion force results in a more ergonomic experience for the user that enables long-term use with minimal energy exerted.

Features and benefits:

  • Two tips, 50μL and 1mL, cover the entire pipetting volume range which means less inventory to store
  • Tip packaging uses 37% less plastic than leading competitor's packaging, saving on shipping weight and fossil fuels
  • Tip packaging and tips are recyclable for eco-conscious labs
  • Packaging is RoHS-compliant
  • Utility-grade recycled plastic is used for the tip packaging
  • Tips are chlorofluorocarbons (CFC)-free and cause no impact to the ozone
  • Manufacturing process consumes less energy and leads to more savings for you

Specifications

Specifications

Microlab™ 300 pipette
Bulk
Sterile
50μL
Videos