missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ Microlab 300 Pipetting System Accessories - ClickSure Tips
Unique, environmentally friendly tips offer superior user performance
213.00 € - 234.00 €
Product Code | Brand | Packaging Type | Sterility | Volume (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Packaging Type | Sterility | Volume (Metric) | Price | Quantity & Availability | |||
15359702
|
Hamilton™
235537 |
Racked | Non-sterile | 50 μL |
213.00 €
Pack of 960 |
Estimated Shipment: 27-06-2024
Log in to see stock. |
|||
15379702
|
Hamilton™
235539 |
Racked | Non-sterile | 1 mL |
234.00 €
Pack of 960 |
Estimated Shipment: 27-06-2024
Log in to see stock. |
|||
Description
For use with Hamilton Microlab 300 Pipettor hand probe. When tips are placed onto the probe, the O-ring inside the probe compresses. This low insertion force results in a more ergonomic experience for the user that enables long-term use with minimal energy exerted.
Features and benefits:
- Two tips, 50μL and 1mL, cover the entire pipetting volume range which means less inventory to store
- Tip packaging uses 37% less plastic than leading competitor's packaging, saving on shipping weight and fossil fuels
- Tip packaging and tips are recyclable for eco-conscious labs
- Packaging is RoHS-compliant
- Utility-grade recycled plastic is used for the tip packaging
- Tips are chlorofluorocarbons (CFC)-free and cause no impact to the ozone
- Manufacturing process consumes less energy and leads to more savings for you
Specifications
Microlab™ 300 pipette |