missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ Microlab 600 Diluter/Dispenser System Accessories - Syringe Pumps
High torque, precision stepper motors
5895.00 € - 6595.00 €
Specifications
Accuracy | ±1% |
---|---|
For Use With (Equipment) | Microlab™ 600 diluter/dispenser system |
Dimensions (L x W x H) | 7 x 5.5 x 10.5 in. (177.8 x 139.7 x 266.7mm) |
Length (English) | 7 in. |
Length (Metric) | 177.8 mm |
Alert:
Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
15330311
|
Hamilton™
ML630 |
Universal valve, country specific power cord, choice of 1 syringe, probe receptacle |
5895.00 €
Each |
Estimated Shipment: 27-06-2024
Log in to see stock. |
|||||
15350311
|
Hamilton™
ML635 |
Universal valve, country specific power cord, choice of 1 syringe |
6595.00 €
Each |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||||
Description
- High torque valve motors
- Precision syringe drives with 48,000 step resolution over 60mm
- Lighted power and prime buttons
- Independent left and right trigger ports
- Fanless heat vent
- 24V power input
- CAN Daisy Chain input/out
- RS-232 console port
- Power over Ethernet (PoE)
- TTL Input/Output
- Include CD containing Microlab 600's Application Programming Interface (API)
- API is compatible with Windows computers running Windows™ .NET 2.0 framework
- Includes example programs written in LabView™, Visual Basic, and Visual C#
Specifications
±1% | |
7 x 5.5 x 10.5 in. (177.8 x 139.7 x 266.7mm) | |
177.8 mm | |
139.7 mm | |
266.7 mm | |
24 VDC | |
50/60 Hz |
Microlab™ 600 diluter/dispenser system | |
7 in. | |
5.5 in. | |
10.5 in. | |
24VDC 50/60Hz | |
2.5A |