missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ Microliter™ PerkinElmer AutoSystem and Clarus 500 GC Autosampler Syringes
Designed for use with Perkin Elmer Autosystem and Clarus 500 gas chromatography (GC) autosamplers
129.00 € - 137.00 €
Specifications
Autoclavable | Not Autoclavable |
---|---|
Material | Borosilicate Glass (Barrel), Stainless Steel (Plunger) |
Diameter (English) Inner | 0.014 in. |
Diameter (English) Outer | 0.26 in. |
Diameter (Metric) Inner | 0.343 mm |
Product Code | Brand | Diameter (English) Inner Needle | Diameter (English) Outer Needle | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) Inner Needle | Diameter (English) Outer Needle | Price | Quantity & Availability | ||||
10518163
|
Hamilton™
88035 |
0.0183 in. | 0.025 in. |
137.00 €
Each |
Estimated Shipment: 10-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10733307
|
Hamilton™
88040 |
0.0065 in. | 0.018 in. |
129.00 €
Each |
Estimated Shipment: 10-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Microliter syringe with a stainless steel plunger that is hand-fitted to the glass barrel and is designed for liquid sampling. Syringe has a cemented needle (N) termination. Available in 5 μL volume.
- Blunt needle point for use with HPLC injection valves and for sample pipetting
- Termination: cemented needle (N)
- For low volume syringes
- Needles are cemented into glass syringe barrel at point corresponding to zero graduation mark
- Dead volume is limited to internal volume of needle
- Not autoclavable
- Needle gauge determined by syringe volume and is not user-selectable
Specifications
Not Autoclavable | |
0.014 in. | |
0.343 mm | |
2.75 in. | |
69.9 mm | |
2000 psi | |
50°C | |
75 N | |
Ea. | |
Blunt | |
Cemented |
Borosilicate Glass (Barrel), Stainless Steel (Plunger) | |
0.26 in. | |
6.6 mm | |
2.75 in. | |
Microliter Syringe | |
122°F | |
50°F | |
10°C | |
5 μL | |
PerkinElmer Autosystem and Clarus 500 GCs |