missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ PTFE Tubing Adapted to Femaile Luer Lock
Connect to a syringe or other component
52.00 € - 65.00 €
Specifications
Material | PTFE |
---|---|
For Use With (Application) | Connect to a syringe or other component |
Length (English) | 12 in. |
Length (Metric) | 30.48 cm |
Product Type | Tubing Assembly |
Product Code | Brand | Needle Gauge | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Needle Gauge | Price | Quantity & Availability | |||||
11573084
|
Hamilton™
90615 |
15 G |
65.00 €
Each |
Estimated Shipment: 10-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11503094
|
Hamilton™
90618 |
18 G |
52.00 €
Each |
Estimated Shipment: 13-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10642503
|
Hamilton™
90619 |
19 G |
53.35 €
Each |
Estimated Shipment: 21-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10770145
|
Hamilton™
90620 |
20 G |
52.00 €
Each |
Estimated Shipment: 13-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11543094
|
Hamilton™
90624 |
24 G |
53.50 €
Each |
Estimated Shipment: 14-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11533094
|
Hamilton™
90622 |
22 G |
52.00 €
Each |
Estimated Shipment: 07-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11563094
|
Hamilton™
90628 |
28 G |
52.00 €
Each |
Estimated Shipment: 07-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10332932
|
Hamilton™
90630 |
30 G |
52.00 €
Each |
Estimated Shipment: 13-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Made of PTFE
- One female luer fitting on the end
- Tubing is 12 in. in length
Specifications
PTFE | |
12 in. | |
Tubing Assembly |
Connect to a syringe or other component | |
30.48 cm |