missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Threaded Plunger 1700 and 1000 Series Gastight™ Syringes

For applications requiring extremely precise plunger movement or minute fluid manipulation

Brand:  Hamilton™ 80266

Code : NEW

Additional Details : Weight : 0.06500kg

 View more versions of this product

Product Code. 10305292

  • 285.00 € / Each
Estimated Shipment: 10-05-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

Luer tip (LT) syringe terminations allow easy connection of Kel-F™ hub needles; Kel-F hub PTFE tubing; and 1/4 in. O.D. x 1/8 in. I.D. Tygon™ or rubber tubing. Dispense from .33 to 13.23μL per plunger revolution depending on the

Threaded Plunger Syringe Terminations

  • Luer Tip (LT)- The needles are removable and fit over a ground glass hub which is tapered in the shape of a male luer. The LT termination will accept most hypodermic needles but was designed specifically for use with Hamilton Kel-F needles. This termination increases the dead volume in the syringe, which may not be appropriate for some applications. Autoclavable when disassembled.
  • Needle Point Styles (Purchase Kel-F Hub Needles Separately)
    • Point Style 2 - Sharp, beveled, curved, non-coring needle point recommended for septum penetration. Available gauges: 31-10
    • Point Style 3 - Blunt needle point for use with HPLC injection valves and for sample pipetting. Available gauges: 31-10
    • Point Style 4 - Standard 12° beveled needle point is recommended for life science applications. Available gauges: 31-10. Special point styles such as 30°, 45°, or any other angle are available upon request.
    • Point Style 5 - Conical needle with side port for penetration of septa, thin-gauged vinyls and plastics without coring. Available gauges: 26-10
    • Point Style AS - Special conical style needle point used on autosampler syringes the non-coring needle point is recommended for septum penetration. Available gauges: 26 & 22

    Specifications

    Specifications

    Autoclavable
    0.029 in.
    0.729 mm
    Designed for applications requiring extremely precise plunger movement or minute fluid manipulation, allow easy connection of Kel-F hub needles, Kel-F hub PTFE tubing and 0.25 O.D. x 0.12 in. I.D. Tygon™ or rubber tubing
    Gastight Syringe
    239°F
    50°F
    10°C
    25 μL
    Borosilicate Glass (Barrel), PTFE (Tip)
    0.305 in.
    7.75 mm
    Sleeve
    1000 psi
    115°C
    1702
    Ea.
    Luer
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers