Learn More
Hamilton™ Threaded Plunger 1700 and 1000 Series Gastight™ Syringes
For applications requiring extremely precise plunger movement or minute fluid manipulation
Brand: Hamilton™ 81242
Code : NEW
Additional Details : Weight : 0.09700kg
Description
Luer tip (LT) syringe terminations allow easy connection of Kel-F™ hub needles; Kel-F hub PTFE tubing; and 1/4 in. O.D. x 1/8 in. I.D. Tygon™ or rubber tubing. Dispense from .33 to 13.23μL per plunger revolution depending on the
Threaded Plunger Syringe Terminations
- Luer Tip (LT)- The needles are removable and fit over a ground glass hub which is tapered in the shape of a male luer. The LT termination will accept most hypodermic needles but was designed specifically for use with Hamilton Kel-F needles. This termination increases the dead volume in the syringe, which may not be appropriate for some applications. Autoclavable when disassembled.
- Point Style 2 - Sharp, beveled, curved, non-coring needle point recommended for septum penetration. Available gauges: 31-10
- Point Style 3 - Blunt needle point for use with HPLC injection valves and for sample pipetting. Available gauges: 31-10
- Point Style 4 - Standard 12° beveled needle point is recommended for life science applications. Available gauges: 31-10. Special point styles such as 30°, 45°, or any other angle are available upon request.
- Point Style 5 - Conical needle with side port for penetration of septa, thin-gauged vinyls and plastics without coring. Available gauges: 26-10
- Point Style AS - Special conical style needle point used on autosampler syringes the non-coring needle point is recommended for septum penetration. Available gauges: 26 & 22
Specifications
Autoclavable | |
0.128 in. | |
3.26 mm | |
Designed for applications requiring extremely precise plunger movement or minute fluid manipulation, allow easy connection of Kel-F hub needles, Kel-F hub PTFE tubing and 0.25 O.D. x 0.12 in. I.D. Tygon™ or rubber tubing | |
Gastight Syringe | |
239°F | |
50°F | |
10°C | |
500 μL |
Borosilicate Glass (Barrel), PTFE (Tip), Stainless Steel (Plunger) | |
0.305 in. | |
7.75 mm | |
Threaded plunger | |
700 psi | |
115°C | |
1750 | |
Ea. | |
Luer |