missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ Threaded Plunger 1700 and 1000 Series Gastight™ Syringes
For applications requiring extremely precise plunger movement or minute fluid manipulation
262.00 € - 324.00 €
Specifications
Autoclavable | Autoclavable |
---|---|
For Use With (Application) | Designed for applications requiring extremely precise plunger movement or minute fluid manipulation, allow easy connection of Kel-F hub needles, Kel-F hub PTFE tubing and 0.25 O.D. x 0.12 in. I.D. Tygon™ or rubber tubing |
Product Type | Gastight Syringe |
Max. Temperature (English) | 239°F |
Max. Temperature (Metric) | 115°C |
Product Code | Brand | Volume (Metric) | Includes | Model | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Includes | Model | Price | Quantity & Availability | |||
10405202
|
Hamilton™
81041 |
100 μL | Sleeve | 1710 |
285.00 €
Each |
Estimated Shipment: 21-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10436162
|
Hamilton™
81242 |
500 μL | Threaded plunger | 1750 |
324.00 €
Each |
Estimated Shipment: 21-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10611794
|
Hamilton™
81341 |
1 mL | Threaded plunger | 1001 |
262.00 €
Each |
Estimated Shipment: 13-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10305292
|
Hamilton™
80266 |
25 μL | Sleeve | 1702 |
285.00 €
Each |
Estimated Shipment: 13-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
Luer tip (LT) syringe terminations allow easy connection of Kel-F™ hub needles; Kel-F hub PTFE tubing; and 1/4 in. O.D. x 1/8 in. I.D. Tygon™ or rubber tubing. Dispense from .33 to 13.23μL per plunger revolution depending on the
Threaded Plunger Syringe Terminations
- Luer Tip (LT)- The needles are removable and fit over a ground glass hub which is tapered in the shape of a male luer. The LT termination will accept most hypodermic needles but was designed specifically for use with Hamilton Kel-F needles. This termination increases the dead volume in the syringe, which may not be appropriate for some applications. Autoclavable when disassembled.
- Point Style 2 - Sharp, beveled, curved, non-coring needle point recommended for septum penetration. Available gauges: 31-10
- Point Style 3 - Blunt needle point for use with HPLC injection valves and for sample pipetting. Available gauges: 31-10
- Point Style 4 - Standard 12° beveled needle point is recommended for life science applications. Available gauges: 31-10. Special point styles such as 30°, 45°, or any other angle are available upon request.
- Point Style 5 - Conical needle with side port for penetration of septa, thin-gauged vinyls and plastics without coring. Available gauges: 26-10
- Point Style AS - Special conical style needle point used on autosampler syringes the non-coring needle point is recommended for septum penetration. Available gauges: 26 & 22
Specifications
Autoclavable | |
Gastight Syringe | |
115°C | |
10°C | |
Luer |
Designed for applications requiring extremely precise plunger movement or minute fluid manipulation, allow easy connection of Kel-F hub needles, Kel-F hub PTFE tubing and 0.25 O.D. x 0.12 in. I.D. Tygon™ or rubber tubing | |
239°F | |
50°F | |
Ea. |