missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Stuart™ Handheld Homogeniser

Powerful, variable speed, homogenizer. Stuart™ Handheld Homogenizer has a high-speed, high-torque motor that makes it ideal for most homogenizing applications.

Brand:  Cole-Parmer™ 04720-02

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 15596629

  • 1100.00 € / Each
Estimated Shipment: 23-04-2024
to see stock.
Add to basket

Description

Description

  • Ergonomic design.
  • Variable motor speed 5,000 to 35,000 rpm.
  • Processing range from 0.03 mL-100 mL.
  • Can be used with robust polycarbonate disposable probes or stainless steel probes.
Specifications

Specifications

Homogenizer
220/240 V
50 Hz
0.03 to 100 mL
55 mm
0.5 kg
5000 to 35,000 rpm
220/240 V, 50 Hz
125 W
160 mm
EU plug
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers