missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ATAGO™ Handheld Refractometer Master-500
Master-500 Refractometer is 0% to 90% wide Brix model of the Master-Series with heat resistant and water resistant.
Brand: ATAGO™ 2363
Additional Details : Weight : 0.50000kg
Description
- For simple, manual measurement of concentrations and refractive indices of liquids.
- Hand-held, precision refractometers with focussing eyepiece, soft rubber eyecups (to reduce straylight ingress, also spectacle lenses do not slip off and are not scratched), case and conversion tables.
- Hand-held refractometers cannot be fitted with a thermostatic controller and so measurements have to be temperature compensated.
Specifications
Portable Refractometer | |
MASTER-500 | |
Brix | |
0.29 lb. |
0.0% to 90% | |
±0.1% | |
IP65 | |
130 g |