missing translation for 'onlineSavingsMsg'
Learn More

SI Analytics™ HandyLab 200 Pure Water Conductivity Meter

SI Analytics™ HandyLab 200 Pure Water Conductivity Meter has a storage capacity for up to 200 data sets, which can be put out on the display.

Brand:  SI Analytics™ 285204550

Additional Details : Weight : 0.32000kg

Product Code. 15793972

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

  • Designed for mobile use
  • Reproducible results due to active automatic AutoRead function
  • Data storage with output on display
  • Backlit graphic display with clear text menu
  • Waterproof IP67
  • Cond-meter set HandyLab 200 with conductivity cell LF313T for measurements in purified water
Specifications

Specifications

Fixed: 0.475 cm-1, 0.100 cm-1, 0.010 cm-1
0 to 70.0 (IOT)
-5°C to +105°C
LCD B/W Graphic Backlit
HL200PureWater
Manual
0 to 1000 mS/cm +/- 0.5 % from average
0 to 1999 mg/L, 0 to 199.9 g/L
±0.1°C
manual 200 data sets memory
4 x 1.5 V AA or 4 x 1.2 V NiMH rechargeable battery
Conductivity Meter
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers