missing translation for 'onlineSavingsMsg'
Learn More

Metro™ HD Super Stainless Lab Worktable, Mobile

Moving lab equipment is now easy. Metro HD Super Stainless Lab Worktable, with an open base and built-in mobility features, is designed for cleanliness, stability, and convenience in any laboratory environment.

Brand:  Metro™ MWT305FS

Additional Details : Weight : 38.10400kg

 View more versions of this product

Product Code. 15947181

  • 1075.00 € / Each
Estimated Shipment: 11-10-2024
to see stock.
Add to basket

Description

Description

  • With four 5 in. diameter (12.7cm) swivel casters, two with foot-operated brakes
  • Seamless, 14-gauge stainless-steel work surface with rounded edges
  • Comfortable 34 in. (86.4cm) height
  • Support structure virtually eliminates “drumming”

Order Info

Shipped knocked down. Assembles easily without tools. Casters sold separately.

Specifications

Specifications

48 in.
48 x 30 x 34 in. (121.9 x 76.2 x 86.4 cm)
86.4 cm
Four 5 in. dia. swivel casters, two with foot operated brakes
47.6 kg
With Undershelf
121.9 cm
Mobile Table
Ideal for lab
34 in.
30 in.
105 lb.
76.2 cm
Stainless Steel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers