missing translation for 'onlineSavingsMsg'
Learn More

Metro™ HD Super Stainless Lab Worktable, Mobile

Moving lab equipment is now easy. Metro HD Super Stainless Lab Worktable, with an open base and built-in mobility features, is designed for cleanliness, stability, and convenience in any laboratory environment.

Brand:  Metro™ MWT309HS

Additional Details : Weight : 73.30400kg

 View more versions of this product

Product Code. 15967191

  • 1245.00 € / Each
Estimated Shipment: 11-10-2024
to see stock.
Add to basket

Description

Description

  • With four 5 in. diameter (12.7cm) swivel casters, two with foot-operated brakes
  • Seamless, 14-gauge stainless-steel work surface with rounded edges
  • Comfortable 34 in. (86.4cm) height
  • Support structure virtually eliminates “drumming”

Order Info

Shipped knocked down. Assembles easily without tools. Casters sold separately.

Specifications

Specifications

96 in.
96 x 30 x 34 in. (243.9 x 76.2 x 86.4 cm)
86.4 cm
Four 5 in. dia. swivel casters, two with foot operated brakes
92 kg
Open base (H-frame)
243.9 cm
Mobile Table
Ideal for lab
34 in.
30 in.
202 lb.
76.2 cm
Stainless Steel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers