missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ HDPE Wide Mouth Disposal Keg Container
Click to view available options
Capacity (Metric):
3.6 L
6 L
26 L
34 L
Description
- Made of HDPE
- Temperature resistant from -20 °C to +80 °C
- UN transport approval for solids 1H2/X
Specifications
Diameter (Metric) | 198 mm |
Height (Metric) | 263 mm |
Capacity (Metric) | 6 L |
Color | White |
Diameter (Metric) Outer Neck | 136 mm |
For Use With (Application) | Disposal or Storage of Powders, Granulates and Liquids |
Material | HDPE |
Quantity | Each |
Certifications/Compliance | UN transport approval 1H2/X |
Closure Included | Yes |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'