missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ HDPE, Heavy Duty Aspirator Bottles
27.39 EUR valid until 2024-12-31
Use promo code "21900" to get your promotional price.
27.39 EUR valid until 2024-04-30
Use promo code "21741" to get your promotional price.
Use promo code "21900" to get your promotional price.
27.39 EUR valid until 2024-04-30
Use promo code "21741" to get your promotional price.
Click to view available options
Capacity (Metric):
5 L
10 L
25 L
Description
For Use With: Designed for life time service, suitable for food stuffs
- Designed with thick (2mm), translucent walls
- Includes carry handles and cap
- Supplied with 3/4 in. BSP tap that mates with a 12mm thread in the aspirator for leakproof performance
- Suitable for foodstuff
- Recommended: use petroleum jelly on the thread before assembly
Specifications
Capacity (English) | 1.3 gal. |
Product Type | Aspirator Bottle |
Diameter (Metric) Inner Neck | 52.5 mm |
Diameter (Metric) Outer | 170 mm |
Capacity (Metric) | 5 L |
Material | HDPE |
For Use With (Application) | Designed for life time service, suitable for food stuffs |
Height (Metric) With Closure | 335 mm |
Includes | Closure, Carrying Handles, Spigot |
Mouth Style | Narrow |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'