missing translation for 'onlineSavingsMsg'
Learn More

Kautex™ HDPE, Jerry Can

Capacity Metric: 5 L

Brand:  Kautex™ 2000092562

Additional Details : Weight : 3.60000kg

Product Code. 15981461

  • 103.36 € / Pack of 16
Estimated Shipment: 21-05-2024
to see stock.
Add to basket

Description

Description

  • Comprehensive range of closure accessories facilitate multipurpose use
  • Available in natural or blue colors
  • UN approval for: 2.5 to 5 L and 10 to 30 L jerrycans
  • Caps are sold separately; see Black Screw Caps (2000095946)
Specifications

Specifications

Jerrican
Caps are sold separately; see Black Screw Caps (2000095946)
40.5 mm
190 x 145 x 251 mm
1.3 gal.
Color: Natural
5 L
HDPE
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions