missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ HDPE Jerrican
5.63 EUR valid until 2024-03-30
Use promo code "21741" to get your promotional price.
Use promo code "21741" to get your promotional price.
Click to view available options
Capacity (Metric):
2.5 L
5 L
10 L
20 L
30 L
Dimensions (L x W x H):
153 x 115 x 208 mm
190 x 145 x 251 mm
230 x 190 x 310 mm
290 x 246 x 385 mm
320 x 284 x 435 mm
Description
- For storage or transport
- HDPE
- With UN approval for transport
- Screw lid with drain cock available as accessory
Specifications
Capacity (English) | 0.66 gal. |
Product Type | Jerrican |
Certifications/Compliance | UN approval 3H1/Y1.6/150 |
Closure Color | Red |
Closure Type | 1427-9107, Orig. screw cap DIN45 |
Description | Canister |
Capacity (Metric) | 2.5 L |
Dimensions (L x W) | 153 x 115 mm |
Dimensions (L x W x H) | 153 x 115 x 208 mm |
Material | HDPE |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'