missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ HDPE Measuring Scoop
Use these corrosion resistant scoops for applications in the food industry. VITLAB™ HDPE Measuring Scoops are lighter than metal, don’t dent and feature good chemical resistance.
5.61 € - 22.40 €
Specifications
Product Type | Measuring Scoop |
---|---|
Material | HDPE |
Bottom Type | Conical |
Color | Natural |
For Use With (Application) | Suitable as weighing |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10097141
|
VITLAB™
40393 |
110 mL |
20.55 €
Pack of 12 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
10502322
|
VITLAB™
40593 |
350 mL |
22.40 €
Pack of 6 |
Estimated Shipment: 17-06-2024
Log in to see stock. |
|||||
10390621
|
VITLAB™
40293 |
65 mL |
14.30 €
Pack of 12 |
Estimated Shipment: 07-06-2024
Log in to see stock. |
|||||
10106550
|
VITLAB™
40093 |
15 mL |
8.30 €
Pack of 12 |
Estimated Shipment: 07-06-2024
Log in to see stock. |
|||||
10047520
|
VITLAB™
40593 |
350 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Conical in shape with tapered filling edge
Specifications
Measuring Scoop | |
Conical | |
Suitable as weighing |
HDPE | |
Natural |