missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ HDPE, Narrow Neck Heavy Walled Carboy
109.07 EUR valid until 2024-12-31
Use promo code "21900" to get your promotional price.
Use promo code "21900" to get your promotional price.
Click to view available options
Capacity, Metric: 10L
Description
- Very resistant
- O-ring seal cap make it leakproof
- The cap can be wired down for added safety
- Includes carrying handles
- Suitable for foodstuff
Specifications
Capacity (English) | 2.6 gal. |
Product Type | Heavy-walled Carboy |
Certifications/Compliance | FDA |
Description | With O-ring seal cap |
Diameter (Metric) Inner Neck | 52.5 mm |
Diameter (Metric) Outer | 210 mm |
Capacity (Metric) | 10 L |
Material | HDPE |
For Use With (Application) | Suitable for food stuffs |
Height (Metric) With Closure | 425 mm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'