missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wheaton™ HDPE Scintillation Vial
Brand: Wheaton™ 986724
366.44 EUR valid until 2024-12-31
Use promo code "23261" to get your promotional price.
Code : A0
Additional Details : Weight : 7.71110kg
Specifications
Linerless | |
HDPE | |
1000 | |
Screw Cap | |
1000 Pk. | |
22-400 |
27 mm | |
20 mL | |
Polypropylene | |
61 mm | |
Scintillation Vial |