missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ HDPE Wide Neck Round Bottles
GREENER_CHOICE

Catalog Number 10014654
56.32 EUR valid until 2024-12-31
Use promo code "21933" to get your promotional price.


Click to view available options
Capacity (Metric):
30 mL
60 mL
100 mL
125 mL
150 mL
250 mL
500 mL
1000 mL
2000 mL

Use these round plastic bottles for a variety of liquid storage and sampling applications. Azlon™ HDPE Wide Neck Round Bottles are suitable for food contact applications in accordance with EU and USA regulations. Leak-proof liner-less design features smooth inner contours for efficient pouring.

Use these round plastic bottles for a variety of liquid storage and sampling applications. AzlonTM HDPE Wide Neck Round Bottles are suitable for food contact applications in accordance with EU and USA regulations.

  • Translucent, rigid HDPE bottles with polypropylene screw caps
  • Leak proof, liner-less design
  • Smooth inner contours for efficient pouring and ease of cleaning
  • Heavy duty and very durable in use
  • Ideal for a wide range of liquid storage, media preparation and sampling applications
  • Good chemical resistance
  • Supplied in shrink-wrapped pack
  • S. P. I. recycling codes
Closure Material Polypropylene
Closure Type Screw Cap
Diameter (Metric) 120 mm
Height (English) 9.52 in.
Height (Metric) 242 mm
Product Type Wide Neck Round Bottle
Capacity (Metric) 2000 mL
Capacity (English) 67.62 oz.
Color Translucent
Diameter (Metric) Inner Neck 55 mm
For Use With (Application) Ideal for a wide range of liquid storage, media preparation and sampling applications
Material HDPE
No. per Pack 5/PK
Closure Color Translucent
Certifications/Compliance CCD 077; SW-CDC-001501; EN-8-1007-22-0912
Closure Included Yes
Autoclavable Not Autoclavable
Mouth Wide
Shape Round
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'