Learn More
Kautex™ HDPE Wide Neck Square Bottles
Manufactured from high density polypropylene for lightweight durability and strength. Kautex™ HDPE Wide Neck Square Bottles are versatile and available in natural and white with a wide range of sizes.
Brand: Kautex™ 2000079212
115.25 EUR valid until 2024-12-31
Use promo code "21983" to get your promotional price.
Additional Details : Weight : 4.89600kg
Description
- Wide neck opening facilitates filling and cleaning
- Square shape saves storage space
- Includes recessed labeling field
- Ideal for liquids, pastes and granulates
- Three types of closures available separately
- Most sizes UN approved for solids with associated closures (does not include 50 or 350 mL bottles)
- Use for packaging, sending samples, transporting, storage
- Leakproof
Specifications
Wide Neck Bottle | |
1500 mL | |
68.5 mm | |
HDPE | |
42/Cs. | |
No |
209 mm | |
White | |
Packaging, Sending Samples, Transport, Storage | |
42 | |
Available in black, blue, or red. | |
Square |