missing translation for 'onlineSavingsMsg'
Learn More

Julabo™ HighTech Heating Circulators

Julabo™ HighTech Heating Circulators features stainless steel bath tanks that are suitable for both internal and external temperature control.

Brand:  Julabo™ 9352506

Code : A0

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 11957468

  • 4862.57 € / Each


Estimated Shipment
16-06-2021
Add to basket

Description

Description

  • External temperature control in closed and open systems
  • ICC temperature control for high precision
  • VFD Comfort Display with simultaneous display of 3 temperature values
  • Integrated programmer with real time clock
  • Powerful pressure and suction pump, electronically adjustable
  • Automatic adjustment of pump capacity to fluid viscosity
  • RS232 interface for online communication
  • Integrated cooling coil
Specifications

Specifications

43 x 21 x 44 cm
2 each barbed fittings for tubing 8 and 12mm inner dia. (pump connections M16x1 female)
SL-6
Heating Circulator
6 L
22 - 26L/min.
3 kW
0.4 to 0.7 bar
±0.01
13.5 kg
Classification III (FL) according to DIN12876-1
20°C to 300°C
Videos
SDS
Documents