missing translation for 'onlineSavingsMsg'
Learn More

Gestigkeit Harry Heating Unit

Each SG hotplate is equipped with an output controller allowing variable adjustment of the heating output from 10 to 100%.

Brand:  Gestigkeit Harry SG5

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10729222

  • 1670.00 € / Each
Estimated Shipment: 30-07-2024
to see stock.
Add to basket

Description

Description

  • Series and supporting rod hot plates
  • Smoothly finished, cast-iron, hot plate with concave central expansion recess for warp free operation. All housing parts are constructed from stainless steel and each unit has a screw-on fitting for a supporting rod.
  • The appliances have been specifically designed for non-stop use.
  • Regulation of model
    • Each unit has a heating output controller that enables a variable adjustment between 10 to 100%.
Specifications

Specifications

5
880 x 210 x 160 mm
Stainless Steel
500°C
2500 W
Hotplate
230 V
Cast Steel
12.4 kg
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers