missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Heracell™ VIOS 160i CO2 Incubator with Copper Chamber

Achieve your next breakthrough. This CO2 incubator delivers the performance reliability, ease of operation, and value required to support a range of culturing needs.

Brand:  Thermo Scientific™ 50145503

Code : NEW

Additional Details : Weight : 85.00000kg

 View more versions of this product

Product Code. 15391075

  • 22663.00 € / Each


Call for latest local availability
01 885 5854
Add to basket

Description

Description

Direct Heat Chamber 
  • 165L solid copper chamber with compact footprint, easily stackable 
  • Adjustable, perforated shelving 
  • Reversible exterior door for added flexibility
THRIVE  Active Airflow  
  • In-chamber fan gently distributes clean, humidified air throughout the chamber ensuring  homogeneous conditions 
  • Fast recovery of all parameters ten minutes or less for stable culturing conditions 
  • Auto-stop function disables fan operation during door openings to minimize air exchange
ISO 5 HEPA Filtration 
  • In-chamber HEPA continuously filters the entire chamber air volume every 60 seconds
  • ISO 5 clean room air quality is achieved in the culture chamber within five minutes
  • Continuous protection by minimizing ability for contaminants to settle on interior surfaces
Protected Humidity Reservoir 
  • Directly heated water reservoir provides stable high relative humidity levels, preventing culture desiccation 
  • Condensation free inner chamber, prevents a breeding ground for contaminant
  • 5X faster humidity recovery than traditional water pan designs
In situ sensors and probes
  • Dual temperature probes  for over temperature protection with operational back up
  • Choice of thermal conductivity (TC) with rh compensation or single beam, dual wavelength infrared (IR) CO2 sensor
  • O2 control ranges 1 to 21% (hypoxic) and 5 to 90% (hyperoxic)
Steri-Run, high temperature defection cycle 
  • Overnight cycle simplifies cleaning and eliminates the need for separate autoclaving of parts
  • 180°C cycle assures uniform 6-log sterilization on all chamber surfaces
Intuitive, interactive iCAN™ Touchscreen Control
  • Bright, door-mounted display for easy accessibility and viewing
  • Selectable languages simplify operation: English, Spanish, German, French, Italian, Japanese and Mandarin
Specifications

Specifications

100% solid copper
TC180 sensor
Covered integrated water reservoir
Ambient +3° to 55°C
CE, CSA
5.8 cu. ft., 165L per chamber
34.6 x 25.1 x 35.4 in. (88 x 63.7 x 90cm) per chamber
183 lb, 83kg per chamber
1 to 20%
Not Included
≥93% at 37°C
USB, and optional 4-20mA
22.7 x 18.5 x 23.9 in. (57.6 x 47 x 60.7cm) per chamber
230V 50/60Hz
Dual 165L Stack, 2 x 51030284 with stacking adapter and rollerbase
Videos