missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Heracell™ VIOS 160i CO2 Incubator with Stainless Steel Chamber

Achieve your next breakthrough. This CO2 incubator delivers the performance reliability, ease of operation, and value required to support a range of culturing needs.

10225.00 € - 23269.00 €

Specifications

Capacity (Metric) 165 L
Certifications/Compliance CE, CSA
Data Outputs USB, and optional 4-20mA
Oxygen Control Optional 1-21% or 5-90%
Temperature Range (Metric) Ambient +3° to 55°C
View More Specs

Products 4
Product Code Brand Description CO2 Sensor Technology Electrical Requirements Price Quantity & Availability  
Product Code Brand Description CO2 Sensor Technology Electrical Requirements Price Quantity & Availability  
15331035 View Documents Thermo Scientific™
51030287
Single 165L incubator, standard model TC180 sensor 230 V, 50/60 Hz 10225.00 €
Each View alternative products
Save Up to 
»
Call for latest local availability
01 885 5854
Add to basket
 
15363212 View Documents Thermo Scientific™
51030478
Single 165L incubator, standard model IR180Si sensor 230 V, 50/60 Hz 11132.00 €
Each View alternative products
Save Up to 
»
Call for latest local availability
01 885 5854
Add to basket
 
15381075 View Documents Thermo Scientific™
50145502
Dual 165L Stack, 2 x 51030287 with stacking adapter and rollerbase TC180 sensor 230 V, 50/60 Hz 21409.00 €
Each View alternative products
Save Up to 
»
Call for latest local availability
01 885 5854
Add to basket
 
15383212 View Documents Thermo Scientific™
50145515
Dual 165L Stack, 2 x 51030478 with stacking adapter and rollerbase IR180Si sensor 230 V, 50/60 Hz 23269.00 €
Each View alternative products
Save Up to 
»
Call for latest local availability
01 885 5854
Add to basket
 
Description

Description

Direct heat chamber
  • 165L (5.8 cu.ft.) electropolished stainless steel chamber with compact footprint, easily stackable
  • Standard right hand door swing, field reversible by qualified service support

THRIVE active airflow
  • In-chamber fan gently distributes clean, humidified air throughout the chamber ensuring homogeneous conditions
  • Fast recovery of all parameters in 10 minutes or less for stable culturing conditions
  • Auto-stop function disables fan operation during door openings to minimize air exchange

ISO Class 5 HEPA filtration
  • In-chamber HEPA continuously filters the entire chamber air volume every 60 seconds
  • ISO Class 5 clean room air quality is achieved in the culture chamber within 5 minutes
  • Continuous protection minimizes airborne contaminants settling on interior surfaces

Covered Integrated humidity reservoir
  • Directly heated water reservoir provides stable high relative humidity levels, preventing culture desiccation
  • Cover limits particles and spilled media from settling into the reservoir, keeping water clean
  • Separating water provides a condensation free incubation chamber, limiting areas for contaminants to breed
  • 5X faster humidity recovery than traditional water pan designs
  • Easy water handling: humidity reservoir may be filled or drained without removing shelves or cultures
  • Water level sensor indicates when a refill is needed
Steri-Run on-demand high temperature sterilization cycle
  • Independently validated overnight cycle ensures complete elimination of all biological contaminants
  • 180°C cycle designed for uniform 12-log sterilization on all chamber surfaces
  • Simplifies cleaning and eliminates the need for separate autoclaving and reassembly of components

Intuitive, interactive iCAN touchscreen control
  • Bright LED screen to monitor all incubator interactions
  • Provides visibility to changes in culture environment with performance trend graphing, error and usage logs
  • Convenient on-screen user prompts and reminders for easy navigation
  • Selectable languages simplify operation: English, Spanish, German, French, Italian, Japanese and Mandarin
In situ sensors and probes designed for precise control
  • Dual temperature probes for over temperature protection with operational back up
  • Thermal conductivity (TC) CO2 sensor with rH compensation designed for fast recovery and stable operation
Ordering information
  • To configure 230V models to tri-gas with O2 control, please order 51901145 for 1-21% and 51901146 for 5-90% control.
Specifications

Specifications

165 L
USB, and optional 4-20mA
Ambient +3° to 55°C
CE, CSA
Optional 1-21% or 5-90%