missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Heratherm™ General Protocol Ovens

Perform routine, day-to-day work in these general protocol ovens, which provide a safe, ideal heating and drying solution for research, clinical or industrial needs.

Brand:  Thermo Scientific™ 51029342

6049.95 EUR valid until 2024-04-30
Use promo code "21656" to get your promotional price.




Code : 50

Additional Details : Weight : 182.00000kg

 View more versions of this product

Product Code. 12605316

  • 7540.00 € / Each
Estimated Shipment: 17-05-2024
to see stock.
Add to basket

Description

Description

Perform routine applications simply and safely with Thermo Scientific™ Heratherm™ General Protocol Ovens. These ovens provide an ideal heating and drying solution for research, clinical or industrial needs.

Heratherm General Protocol Ovens provide a choice of gravity convection for gentle drying and heating, or mechanical convection for faster drying and heating, and superior temperature uniformity. Gravity convection units are designed to protect delicate samples while offering temperature uniformity of ±4°C or better, and temperature stability of at least ±0.4°C at 150°C. Mechanical convection models provide temperature uniformity of ±4.0°C or better, and temperature stability of at least ±0.4°C at 150°C.

  • Five sizes (60, 100, 180, 400, or 750L)
  • Operating temperatures from 50° to 250°C
  • Automatic over-temperature alarm system to protect samples
  • Low overall energy consumption
  • Built in timer
  • Excellent footprint/volume ratio
  • Corrosion-resistant galvanized steel chambers with rounded corners for easy cleaning
  • Large, easy to read vacuum fluorescent display
  • Easy to use, microprocessor-controlled touch button operation
  • Easy to access—doors can be opened to over 180°C

Ordering Information:

Availability may vary by country.

Specifications

Specifications

Microprocessor control with vacuum fluorescent display
50°C to 250°C
2 supplied/39 max.
ON / OFF
30.3 x 49.7 x 60.8 in. (77 x 126.1 x 154.5 cm)
77 cm
39.5 in.
100.4 cm
51.5 in.
130.7 cm
59 cm
400 V
13 A
774 L
Gravity Convection, 3-Phase Model
±0.5°C
23.2 x 39.5 x 51.5 in. (59 x 100.4 x 130.7 cm)
30.3 in.
49.7 in.
126.1 cm
60.8 in.
154.5 cm
23.2 in.
400 V 50/60 Hz
6350 w
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Services

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.