missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hexanes, Optima™ for HPLC and GC, Fisher Chemical™
216.90 EUR valid until 2024-12-31
Use promo code "23271" to get your promotional price.
Use promo code "23271" to get your promotional price.
Click to view available options
Quantity:
4 L
Packaging:
Amber Soda Lime Glass
Safe-Cote™ Amber Glass
Description
High purity and versatile solvent suitable for HPLC, spectrophotometry, GC/MS, and pesticide residue analysis
- Mixture of hexanes where n-hexane content is ≥60%
- Screened for fluorescing and UV-absorbing contaminants to reduce interferences for smoother baselines
- Tested by GC-ECD to ensure minimum halogenated residue levels (≤10 ng/L) to demonstrate suitability for pesticide analysis and tested for GC/MS suitability
- Also meets ACS specifications
- Intended for research use only
Specifications
Melting Point | -95°C |
Absorbance | 1 AU max. at 195nm, 0.25 AU max. at 210nm, 0.07 AU max. at 220nm, 0.005 AU max. at 254nm |
Color | Colorless |
Density | 0.659g/cm³ |
Boiling Point | 69°C |
Quantity | 4 L |
Identification | Pass test |
Packaging | Amber Soda Lime Glass |
Physical Form | Liquid |
Refractive Index | 1.3740 to 1.3780 |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'