missing translation for 'onlineSavingsMsg'
Learn More

Manutan High back chair, heavy duty, ruby

Brand:  Manutan A331105

Code : Z3

Additional Details : Weight : 1.00000kg

Product Code. 12805208

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

High back for maximum back and shoulder comfort. Fully upholstered in hard-wearing fabric with integral lumbar support and adjustable arms. Heavy duty asynchro mechanism for independent seat and back adjustment with adjustable arms included. Meets BS 5459 safety requirements.
  • Ruby
  • Back dimensions (H x W) : 730mm x 530mm
  • Seat dimensions (W x D) : 530mm x 490mm
  • Seat height : 490mm to 550mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers