missing translation for 'onlineSavingsMsg'
Learn More

Cytiva HiTrap Capto Phenyl ImpRes

HiTrap Capto Phenyl ImpRes is prepacked with BioProcess Capto Phenyl ImpRes resins for screening and small-scale protein purifications using hydrophobic interaction chromatography.

Brand:  Cytiva 17548412

Additional Details : Weight : 0.18000kg

Product Code. 15569271

  • 472.00 € / Pack of 5
Estimated Shipment: 05-06-2024
to see stock.
Add to basket

Description

Description

  • High-throughput resin for intermediate and polishing protein purification, excellent choice for process-scale purification
  • Columns for screening of selectivity, binding and elution conditions, as well as small scale purifications
  • The combined properties of high binding capacity, high flow rate, and low back pressure reduces process cycle times and improves productivity at process scale
  • Excellent chemical stability allows cleaning with all standard CIP solutions, including 1 M sodium hydroxide
Specifications

Specifications

5 mL
5 x 5 mL
5 bar (0.5 MPa, 70 psi)
Hydrophobic Interaction Chromatography
16 mm
25 mm
Affinity Column
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers