missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hoefer™ PS300-B and PS200-HC Power Supplies
Large handle for easy transport
Brand: Hoefer™ PS300B
Code : NEW
Additional Details : Weight : 0.80000kg
Description
Key Features
- Constant voltage and constant current modes
- Power failure detection
- Continuous runs or 999-minute timer No adapters required when used with Hoefer equipment—recommended 4 mm plugs with fixed insulating sheaths are standard on most Hoefer equipment
Additional Features
- Large, easy-to-read LED display Small footprint
- Ergonomic design
- Net Weight: 5.25 lb. (2.4 kg)
- Mfr. No. PS300B-NA is designed for most electrophoresis techniques, including submarine gels, mini vertical gels and semidry transfers
- Mfr. No. PS200HC-NA is designed for all electrophoretic blot transfer applications
Certifications
EN/UL 61010-1, CSA 22.2 1010.1
Specifications
EN61010-1, UL61010-1, CSA 22.2 1010.1 | |
0 to 999 min. | |
LED | |
4 | |
11 in. | |
4.9 in. | |
13.1 in. | |
5.29 lb. | |
10 to 300 V 50/60 Hz | |
90 w | |
50/60 Hz |
Electrophoresis technique, including submarine gel, mini vertical gel and semi dry transfer | |
Basic Current Power Supply | |
80% | |
11 x 4.9 x 13.1 in. (28 x 12.5 x 33.5 cm) | |
28 cm | |
12.5 cm | |
33.5 cm | |
2.4 kg | |
10 to 300 V | |
500 mA |