missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hoefer™ SE 915 Multicaster
Suitable for use with the SE 900 Large Format Vertical Electrophoresis System as part of the 2-Dimensional Electrophoresis System
Brand: Hoefer™ SE915
Code : NEW
Additional Details : Weight : 0.80000kg
Includes: One acrylic space saver, One filler plug, and Ten divider sheets
Requires : Cassettes sold separately.
Description
- Large format
- For use with 28 × 21 cm cassettes
Specifications
28 x 21 cm Cassette | |
One Acrylic space saver, one filler plug and ten divider sheets | |
0.1 cm |
Multicaster | |
0.03 in. |