missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ Mont-Blanc S3 Safety Shoes
63.50 € - 102.00 €
Specifications
Certifications/Compliance | European Directive 89.686 CEE, EN 345-1, ISO 9001:2008 |
---|---|
Color | White |
For Use With (Application) | For food services, pharmaceutical and medical use |
Material | Leather |
Sole Features | Anti-puncture Steel midsole, white color, made up of double density Polyurethane |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
11831771
|
Honeywell™
6233215-40/7 |
40 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11837000
|
Honeywell™
6233215-38/7 |
38 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12671283
|
Honeywell™
6233215-38/7 |
38 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12661283
|
Honeywell™
6233215-37/7 |
37 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12681283
|
Honeywell™
6233215-39/7 |
39 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12601293
|
Honeywell™
6233215-41/7 |
41 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12611293
|
Honeywell™
6233215-42/7 |
42 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12631293
|
Honeywell™
6233215-44/7 |
44 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12651293
|
Honeywell™
6233215-46/7 |
46 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12641293
|
Honeywell™
6233215-45/7 |
45 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12661293
|
Honeywell™
6233215-47/7 |
47 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Specifications
European Directive 89.686 CEE, EN 345-1, ISO 9001:2008 | |
For food services, pharmaceutical and medical use | |
Anti-puncture Steel midsole, white color, made up of double density Polyurethane | |
Slip-on safety | |
Impact, splash, slip-resistant |
White | |
Leather | |
Double density Polyurethane | |
Metallic | |
Safety Shoe |