missing translation for 'onlineSavingsMsg'
Learn More

Honeywell™ Optifit Twin™ Full-Face Air Purifying Respirator (APR)

The Optifit Twin™ Full-Face APR provides protection versus particulates and/or toxic gases. It features a full lens for wide field of vision, a silicone body for optimum fit, and a click-fit cartridge system for flexible protection. A built-in diaphragm allows for better speech transmission.

Brand:  Honeywell™ 1715241

Code : NEW

Additional Details : Weight : 0.76500kg

 View more versions of this product

Product Code. 11856930

  • 272.00 € / Each
Estimated Shipment: 10-05-2024
to see stock.
Add to basket

Description

Description

  • Product Type: Full-Face Air Purifying Respirator (APR)
  • Description: Polycarbonate Visor with Silicone Skirt, Face Blank, and Exhalation Valve. Integrated Plastic Diaphragm
  • Cartridge/Filter: Bayonet N-Series Filter (EN141 or EN143 Class 1 or 2 Cert. Honeywell Filters Only)
  • Lens Type: Full Lens
  • Material (Lens): Polycarbonate
  • Harness Style: Five-Strap Head Harness, with Quick Release Adjusting Buckles
  • Certifications/Compliance: EN136:1998, CE PPE Cat:3, QA: ISO 9001/2000
  • For Use With (Application): Laboratories, Pharmaceutical Industry, Oil and Gas Industry, Mechanical Industry, Automotive Industry, Chemical Industry
Specifications

Specifications

Bayonet N-Series filter (EN 141 or EN 143 Class 1 or 2 cert Honeywell filters only)
EN 136:1998, EC Category PPE: 3, QA: ISO 9001/2000, EC Certificate: 0070-236-079-06-06-0023, EC Attestation: 0070-236-079-06-06-0023, Edeclaration of conformity INRS - 1715231
Full-Face Air Purifying Respirator (APR)
Yes
Laboratories, Pharmaceutical Industry, Oil and Gas Industry, Mechanical Industry, Automotive Industry, Chemical Industry
Silicone Skirt, Filter, Diaphragm
Yes
570 g
Double filter
Black
Medium
Silicone
Five-strap head harness, with quick release adjusting buckles
Polycarbonate
1 Ea.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers