missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ratiolab™ Horizontal Cryo Racks for Freezer Cabinets
For the storing of Cryo Boxes in freezer cabinets and chests.
149.00 € - 164.00 €
Specifications
For Use With (Application) | Cryo box storage |
---|---|
Quantity | 1/pk |
Material | Stainless Steel |
Type | Horizontal rack |
Product Code | Brand | Array | Dimensions (L x W x H) | For Use With (Equipment) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Array | Dimensions (L x W x H) | For Use With (Equipment) | Price | Quantity & Availability | |||
15805827
|
Ratiolab™
5400004 |
4 x 4 | 566 x 140 x 219 mm | For box 50 mm |
160.00 €
Each |
Estimated Shipment: 09-09-2024
Log in to see stock. |
|||
15815827
|
Ratiolab™
5400006 |
4 x 3 | 566 x 140 x 240 mm | For box 75 mm |
153.00 €
Each |
Estimated Shipment: 09-09-2024
Log in to see stock. |
|||
15960231
|
Ratiolab™
5400009 |
3 x 4 | 424 x 140 x 219 mm | For box 50 mm |
149.00 €
Each |
Estimated Shipment: 09-09-2024
Log in to see stock. |
|||
15815057
|
Ratiolab™
5400022 |
3 x 5 | 424 x 140 x 274 mm | For box 50 mm |
164.00 €
Each |
Estimated Shipment: 09-09-2024
Log in to see stock. |
|||
15825827
|
Ratiolab™
5400010 |
4 x 2 | 566 x 140 x 219 mm | For box 100 mm |
163.00 €
Each |
Estimated Shipment: 09-09-2024
Log in to see stock. |
|||
Description
- Manufactured from stainless steel
- Surface is perfect for easy cleaning
- Robust construction for long life
- Handles for convenient transport
- Racks can be supplied with shelf sizes for any standard Cryo Box
- For all Cryo Boxes format 130 x 130 mm, 133 x 133 mm and 136 x 136 mm
- Supplied individually
Specifications
Cryo box storage | |
1/pk | |
Stainless Steel | |
Horizontal rack |