missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Hose Tubing Stop-Cock
Hose tubing stop-cock – Simple reflux nozzle with two-sided hose nozzle.
Brand: Buerkle™ 8614-0009
8.84 EUR valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.01900kg
Description
- Simple reflux nozzle with two-sided hose nozzle
- HDPE natural
- Resistant to acids and chemicals
- Pressure resistant up to 0.3 bar
Specifications
Hose Tubing Stopcock | |
0.3 bar | |
97 mm | |
50/Scale | |
Natural |
HDPE | |
12 to 15 mm | |
7 mm | |
Hose Tubing |