Learn More
Thermo Scientific™ Hot Gas Bypass Temperature Controllers
Combine these hot gas bypass temperature controllers with Thermo Scientific™ CryoPlus™ LN2 cryopreservation storage systems for increased utility.
Brand: Thermo Scientific™ 195701
Code : A0
Additional Details : Weight : 0.80000kg
Description
Combine Thermo Scientific™ Hot Gas Bypass Temperature Controllers with Thermo Scientific™ CryoPlus™ LN2 cryopreservation storage systems for increased utility.
Features:- 120V or 220V
- Factory or field installed
Ordering Information:
Field installed option must be installed by a qualified professional.
Specifications
Field installed (requires qualified professional); 220V | |
Field-Installed | |
CryoPlus 1,2,3,4 | |
120/220 V |